Bel-Art™ SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations

SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations provide instant access to fast, safe, and effective first aid for eye and skin injuries.

Manufacturer: Bel-Art™ F248804001

 View more versions of this product

Catalog No. 10-029-233

  Check Availability
Add to Cart

    Specifications

    Product Type Open single eyewash station
    Capacity (English) 16 oz.
    Capacity (Metric) 500mL
    Capacity 16 oz., 500mL
    Certifications/Compliance ANSI Z358.1-2009, U.S. federal regulations
    Color Green
    Depth (English) 4 in.
    Depth (Metric) 10.16cm
    For Use With (Application) For dust-free workplaces where on the spot rinsing is required and mobile work spaces or smaller work spaces
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Includes One 500mL bottle of sterile saline, intstructional pictogram and form fitting eye cup
    Mounting Wall
    Rinse Time 5 min./bottle
    Shelf Life 3 Years
    Sterile Yes
    Storage Requirements 5 to 35°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit