Learn More
Bel-Art™ PLUM™ Emergency Open Eye Wash Stations
SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations provide instant access to fast, safe, and effective first aid for eye and skin injuries.
Supplier: Bel-Art™ F248804002
Description
SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations provide instant access to fast, safe, and effective first aid for eye and skin injuries.
Open eye station are ideal for dust-free locations
- Convenient, wall-mountable stations
- Sterile filled and sealed bottles
- Flexible, form-fitting eyecups ensure gentle and efficient rinsing
- Easy-to-mount station with clear pictogram instructions
- Bottles have a three-year shelf life from the date of manufacture
Rinse times
- 200mL bottle: 2 minutes
- 500mL bottle: 5 minutes
- 1000mL bottle: 10 minites
10-029-233: One 500mL bottle of 0.9% Sodium Choloride solution
10-029-234: Two 500mL bottles of 0.9% Sodium Choloride solution
10-029-236: One 500mL bottle of 0.9% Sodium Choloride solution and one 200mL bottle of pH Neutralizing solution
19-991-001:One 1000mL bottle of 0.9% Sodium Choloride solution
19-991-002: Two 1000mL bottles of 0.9% Sodium Choloride solution
Compliance
Meet all U.S. federal regulations. Comply with ANSI™ standards. NDC# and expiration date printed on every bottle.
Specifications
16 oz. | |
ANSI Z358.1-2009, U.S. federal regulations | |
5 in. | |
For Dust-free Workplaces where on the Spot Rinsing is required and Mobile Work Spaces or Smaller Work Spaces | |
30.5 cm | |
Wall | |
5 min./Bottle | |
5°C to 35°C |
2 x 500 mL | |
Green | |
12.7 cm | |
12 in. | |
Two 500 mL bottles of sterile saline, instructional pictogram, polished mirror and form fitting eye cups | |
Open Double Eyewash Station | |
Sterile |
Safety and Handling
ShelfLife : 3 Years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.