Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ PLUM™ Emergency Open Eye Wash Stations

SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations provide instant access to fast, safe, and effective first aid for eye and skin injuries.

Specifications

Certifications/Compliance ANSI Z358.1-2009, U.S. federal regulations
For Use With (Application) For Dust-free Workplaces where on the Spot Rinsing is required and Mobile Work Spaces or Smaller Work Spaces
Height (English) 12 in.
Height (Metric) 30.5 cm
Mounting Wall
View More Specs

Products 5
Catalog Number Mfr. No. Capacity (Metric) Includes Product Type Rinse Time Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Includes Product Type Rinse Time Price Quantity & Availability  
19-991-002
View Documents
Bel-Art™
F248804012
1000 mL Two 1000 mL bottles of sterile saline, instructional pictogram, mirror and form fitting eye cups Open double Eyewash Station 10 min./Bottle This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
19-991-001
View Documents
Bel-Art™
F248804010
1000 mL One 1000 mL bottle of sterile saline, instructional pictogram and form fitting eye cup Open Single Eyewash Station 10 min./Bottle This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-029-233
View Documents
Bel-Art™
F248804001
500 mL One 500 mL bottle of sterile saline, intstructional pictogram and form fitting eye cup Open Single Eyewash Station 5 min./Bottle This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-029-234
View Documents
Bel-Art™
F248804002
2 x 500 mL Two 500 mL bottles of sterile saline, instructional pictogram, polished mirror and form fitting eye cups Open Double Eyewash Station 5 min./Bottle This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
10-029-236
View Documents
Bel-Art™
F248804003
500 mL, 200mL One 500 mL of sterile saline and one 200mL bottle pH neutralizing solution, instructional pictogram, mirror and form fitting eye cups Open Double Eyewash Station 5 min./500 mL Bottle, 2 min./200 mL Bottle This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

SP Scienceware™ PLUM™ Emergency Open Eye Wash Stations provide instant access to fast, safe, and effective first aid for eye and skin injuries.

Open eye station are ideal for dust-free locations

 

  • Convenient, wall-mountable stations
  • Sterile filled and sealed bottles
  • Flexible, form-fitting eyecups ensure gentle and efficient rinsing
  • Easy-to-mount station with clear pictogram instructions
  • Bottles have a three-year shelf life from the date of manufacture

 

Rinse times

  • 200mL bottle: 2 minutes
  • 500mL bottle: 5 minutes
  • 1000mL bottle: 10 minites

 

10-029-233: One 500mL bottle of 0.9% Sodium Choloride solution
10-029-234: Two 500mL bottles of 0.9% Sodium Choloride solution
10-029-236: One 500mL bottle of 0.9% Sodium Choloride solution and one 200mL bottle of pH Neutralizing solution
19-991-001:One 1000mL bottle of 0.9% Sodium Choloride solution
19-991-002: Two 1000mL bottles of 0.9% Sodium Choloride solution

Compliance

Meet all U.S. federal regulations. Comply with ANSI™ standards. NDC# and expiration date printed on every bottle.

Specifications

Specifications

ANSI Z358.1-2009, U.S. federal regulations
12 in.
Wall
5°C to 35°C
For Dust-free Workplaces where on the Spot Rinsing is required and Mobile Work Spaces or Smaller Work Spaces
30.5 cm
Sterile
Safety and Handling

Safety and Handling

ShelfLife : 3 Years

SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit