Bel-Art™ SP Scienceware™ PLUM™ Heated Eyewash Stations

Designed for outdoor or other cold workspaces, heated stations maintain eyewash bottle temperatures at 20°C (68°F)

Manufacturer: Bel-Art™ F248805052

 View more versions of this product

Catalog No. 19-991-070

  Check Availability
Add to Cart

    Specifications

    Product Type Heated eyewash station
    Capacity (English) 16 oz.
    Capacity (Metric) 500mL
    Capacity 16 oz., 500mL
    Certifications/Compliance UL, CE
    Includes Pictogram instructions and polished Metal mirror, mounting hardware, two 500mL bottles 0.9% sterile Saline
    Mounting Wall
    Rinse Time 5 min./bottle
    Storage Requirements 20 to ±2°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit