Bel-Art™ SP Scienceware™ Polyethylene Pails Available on GSA/VA Contract for Federal Government customers only.

Have snug-fitting lids and plated steel bails

Manufacturer: Bel-Art™ F167720000

 View more versions of this product

Catalog No. 23-209445

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance US, MIL-P36257A, FDA
    Autoclavable No
    Capacity (English) 2.99 gal.
    Capacity (Metric) 13.2L
    Height (English) With Closure 12.75 in.
    Height (Metric) With Closure 32cm
    Capacity 2.99 gal., 13.2L
    Color Yellow
    Diameter (English)Top 10.5 in.
    Diameter (Metric)Top 27cm
    Handle Material Plated Steel
    Includes Airtight snap-on snug fitting cover, plated steel free swinging bail handle
    Material Polyethylene
    Product Type Pail

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit