Bel-Art™ SP Scienceware™ Polyethylene Pails Available on GSA/VA Contract for Federal Government customers only.

Have snug-fitting lids and plated steel bails

Manufacturer: Bel-Art™ F167710000

 View more versions of this product

Catalog No. 22-163667

  Check Availability
Add to Cart

    Specifications

    Product Type Pail
    Autoclavable No
    Capacity (English) 1.72 gal.
    Capacity (Metric) 7.6L
    Height (English) With Closure 10 in.
    Capacity 1.72 gal., 7.6L
    Color White
    Diameter (English)Top 8 in.
    Diameter (Metric)Top 20cm
    Handle Material Plated Steel
    Includes Airtight snap-on snug fitting cover, removable plated steel support ring, bail handle
    Material Polyethylene
    Height (Metric) With Closure 25cm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit