Bel-Art™ SP Scienceware™ Polyethylene Utility Bags Available on GSA/VA Contract for Federal Government customers only.

Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags

Manufacturer: Bel-Art™ H131761012

 View more versions of this product

Catalog No. 22-260168

  Check Availability
Add to Cart

    Specifications

    Thickness 0.038mm
    Dimensions (L x W) 12 x 10 in. (305 x 254mm)
    Length (English) 12 in.
    Length (Metric) 305mm
    Width (English) 10 in.
    Width (Metric) 254mm
    Material Polyethylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit