Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Polygon Spinbar™ Magnetic Stirring Bars Available on GSA/VA Contract for Federal Government customers only.

Center molded pivot ring minimizes friction and chattering

Manufacturer:  Bel-Art™ F371220045

 View more versions of this product

Catalog No. 03-410-527


Add to cart

Description

Description

  • Marring of plastic containers diminished
  • Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Certifications

ISO 9001:2008

Specifications

Specifications

50
8mm
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008
White
1.77 in.
Stir bar
45mm
Polygonal
PTFE
0.31 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit