Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Polypropylene Graduated Pitchers
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
Description
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000mL (5L) and 10000mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
Diameter (English)Top | 7.4 in. |
Diameter (Metric)Top | 18.7 cm |
Capacity (Metric) | 5000 mL |
Material | Polypropylene |
For Use With (Application) | For Controlled Pouring, Chemically Resistant and Shatterproof |
Height (English) | 10.8 in. |
Height (Metric) | 27.5 cm |
Increments | 100 mL |
Temperature (English) Max. Operating | 250°F |
Temperature (Metric) Max. Operating | 121°C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction