Bel-Art™ SP Scienceware™ Polypropylene Powder Funnels Available on GSA/VA Contract for Federal Government customers only.

Feature a large bore stem to minimize bridging of powder

Manufacturer: Bel-Art™ H146600150

 View more versions of this product

Catalog No. 22-260284

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Length (Metric) Stem 2.5cm
    Diameter (Metric) Outer Stem 2.9cm
    Capacity (Metric) 784mL
    For Use With (Application) For transferring powders
    Material Polypropylene
    Angle 60°
    Length (English) Stem 0.98 in.
    Diameter (English) Outer Stem 11.02 in.
    Capacity (English) 26.5 oz.
    Autoclavable Yes
    Capacity 26.5 oz., 784mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit