Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Polystop™ Dropper Bottles

Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL

Prevent chipping of the glass dropper upon reinsertion into the dropper bottle

  • The dropper easily pulls free, while the stopper remains snugly in the neck of the bottle, thus providing a safe return space for the dropper
  • Polypropylene stopper
  • Clear glass bottle has a ground T-neck, and the dropper has a soft vinyl bulb
  • Disassembles for easy cleaning

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Closure Material Polypropylene
Color Clear
Material Glass