Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Portable Glove Box System

The operator and the external environment are protected with the SP Scienceware™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.

Supplier:  Bel-Art™ H500282000

 View more versions of this product

Catalog No. 11-139-127


Add to Cart

Includes: Supplied with one pair of gloves and two clamping rings

Description

Description

  • Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
  • Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
  • Gloves are secured to the 6 in. circular port holes with clamping rings (included)
  • Body molded from LDPE with round corners throughout for easy cleaning

Order Info

Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56cm). Shipping weight: 38 lb. (17.2kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.

Specifications

Specifications

LDPE
33 cm
55 cm
27 in.
13 in.
22 in.
Without gas ports
68.5 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit