Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art SP Scienceware Poxygrid Petri Dish Dispensing Racks
Keep Petri dishes clean and orderly.
$140.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | 10 x 2cm Petri dishes |
Material | Steel Wire |
Positions | 11 |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
S67355
![]() |
Bel-Art
F189790001/EMD |
5.75 x 12.75 x 11 in. (14.5 x 32 x 28cm) |
Each for $140.00
|
|
Description
Epoxy-coated wire racks allow easy one-at-a-time dispensing of Petri dishes.
- Load 3.9 x 0.5 in. (100 x 15mm) plastic Petri dishes from the top and slide out at the bottom
- Available in two sizes
- Single rack holds 14 Petri dishes; triple rack holds 42
Order Info
Not suitable for glass Petri dishes.
Specifications
Not Autoclavable | |
10 x 2cm Petri dishes | |
Steel Wire | |
11 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title