Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

Manufacturer: Bel-Art™ F187590002

 View more versions of this product

Catalog No. 11-391-309

  Check Availability
Add to Cart

    Specifications

    Holds 13 to 16mm Tubes
    Length (Metric) 242mm
    Dimensions (L x W x H) 9.5 x 7.4 x 2.5 in. (242 x 189 x 64mm)
    Height (Metric) 64mm
    Material Epoxy-coated steel wire
    Product Type Test tube rack
    Color Yellow
    Length (English) 9.48 in.
    Width (English) 7.4 in.
    Width (Metric) 189mm
    Autoclavable Yes
    Height (English) 2.51 in.
    Type Test tube rack
    Positions 108.0,108.0
    Tube Size 15 to 16mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit