Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Poxygrid™ Wire Test Tube Racks: 18-20mm

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

Manufacturer:  Bel-Art™ F187620002

 View more versions of this product

Catalog No. 14-246-70



Add to cart

Description

Description

  • Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
  • Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Stores from 40 to 108 tubes (five different diameters of testtubes)
  • Autoclavable

Specifications

Specifications

Yes
9.6 x 4.25 x 3.25 in. (243 x 110 x 83mm)
83mm
9.6 in.
Epoxy Coated Steel Wire
4.25 in.
Rack, Test Tube
Yellow
3.25 in.
16 to 20mm Tubes
243mm
40
110mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit