Bel-Art™ SP Scienceware™ Radioimmunoassay Tube Racks Available on GSA/VA Contract for Federal Government customers only.

Organize over 100 samples with one rack

Manufacturer: Bel-Art™ F188700000

 View more versions of this product

Catalog No. 14-809-10

  Check Availability
Add to Cart

    Specifications

    Product Type Rack, Radioimmunoassay Tube
    Width (Metric) 23cm
    Autoclavable Yes
    Length (English) 13.5 in.
    Height (Metric) 7.6cm
    Length (Metric) 34.2cm
    Width (English) 9.06 in.
    Dimensions (L x W x H) 13.5 x 9.06 x 3 in. (34.2 x 23 x 7.6cm)
    Height (English) 3 in.
    Type Rack, Radioimmunoassay Tube
    Holds 10 to 13mm Tubes
    Positions 216.0,216.0
    Material Polypropylene
    Tube Size 10 to 13mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit