Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Riteflow™ Flowmeters with Plain Ends

Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp

$154.20 - $179.20

Specifications

Pressure Rating 200psig
Product Type Flowmeter
Temperature Rating 121°C
Tube Size 5
View More Specs

Alert:

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
11-163-70Q
View Documents
Bel-Art™
H404000025
5
Each for $179.20
Add to cart
 
11-163-70K
View Documents
Bel-Art™
H404000005
1
Each for $154.20
Add to cart
 
11-163-70P
View Documents
Bel-Art™
H404000020
4
Each for $159.60
Add to cart
 
11-163-70L
View Documents
Bel-Art™
H404000010
2
Each for $154.20
Add to cart
 
11-163-70R
View Documents
Bel-Art™
H404000030
6
Each for $179.20
Add to cart
 
Description

Description

 

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Maximum pressure is 200 psig
  • Maximum operating temperature is 121°C (250°F)
  • Accurate over wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

 

Order Info

All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy™ float.

Specifications

Specifications

200psig
Flowmeter
121°C
5
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit