Bel-Art™ SP Scienceware™ Riteflow™ Guarded Flowtubes Available on GSA/VA Contract for Federal Government customers only.

Provides additional protection against breakage, especially when used under high pressure

Manufacturer: Bel-Art™ H404020015

 View more versions of this product

Catalog No. 11-163-72M

  Check Availability
Add to Cart

Alert

Gaseous hydrofluoric acid may damage the glass.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: One flowmeter inserted into a plastic cylindrical guard which has two end bushings, 6.3mm (0.25 in.) NPT fittings and an O.D. of 25.4mm (1 in.)

    Specifications

    Connections 6.3mm NPT
    Pressure Rating 200psig
    Size 3
    Temperature Rating 65.5°C

    • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
    • Can be used with almost any corrosive or noncorrosive gas or liquid
    • Maximum operating pressure 200 psig
    • Maximum operating temperature of 65.5°C (150°F)
    • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
    • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
    • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

    Order Info

    All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy™ float.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit