Bel-Art™ SP Scienceware™ Riteflow™ Mounted Flowmeters Available on GSA/VA Contract for Federal Government customers only.

For corrosive and noncorrosive liquids and gases

Manufacturer: Bel-Art™ H404070305

 View more versions of this product

Catalog No. 11-163-75J

  Check Availability
Add to Cart

Alert

Gaseous hydrofluoric acid may damage the glass.


Includes: Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).

    Specifications

    Product Type Flowmeter
    Model 150mm Models with Aluminum Body
    Case Material Aluminum
    Flow Rate Range Glass: 13.1 to 567.9; Stainless: 55.3 to 1369.9mL/min.
    Pressure Rating 200psig
    Size 5
    Temperature Rating 121°C
    Piping Connection Material Plastic
    Connections 1/8 female NPT
    Accuracy ±2% Full Scale
    Float Material Glass and Stainless Steel

    Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.
     
    • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
    • Can be used with almost any corrosive or noncorrosive gas or liquid
    • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
    • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
    • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge
     
    Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 x 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit