Learn More
Bel-Art SP Scienceware Riteflow Unmounted Flowmeters
For corrosive and noncorrosive liquids and gases
$250.00
Specifications
Accuracy | ±2% |
---|---|
Pressure Rating | 200psi |
Length (English) | 7.5 in. |
Length (Metric) | 19cm |
Alert:
Gaseous hydrofluoric acid may damage the glass.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog Number | Mfr. No. | Flow Rate Range | Temperature Rating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate Range | Temperature Rating | Price | Quantity & Availability | ||||
11-163-70A
|
Bel-Art
H404010035 |
Glass: 0.02 to 31; Stainless: 0.09 to 1.25mL/min. | 121°C |
Each for $250.00
|
|
11-163-70C
|
Bel-Art
H404010075 |
Glass: 0.23 to 5.5; Stainless: 1.1 to 20.4mL/min. | 121°C |
Each for $250.00
|
|
11-163-70E
|
Bel-Art
H404010125 |
Glass: 1.6 to 53.5; Stainless: 5.4 to 130.4mL/min. | 121°C |
Each for $250.00
|
|
Description
Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.
- Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
- Can be used with almost any corrosive or noncorrosive gas or liquid
- Choice of flowrate changes
- Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
- Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
- Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art on request at no charge
Two types available: plain or guarded. With the guarded model, the flowmeter tube is enclosed in a clear plastic guard tube with two end bushings.
Order Info
All flowmeters have two floats: one glass and one stainless-steel, except size 5, which has one glass and one Carboloy float.
Specifications
±2% | |
200psi | |
7.5 in. | |
19cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.