Bel-Art™ SP Scienceware™ Round Bubble Racks Available on GSA/VA Contract for Federal Government customers only.

Optimized for use in microbiology and immunology labs

Manufacturer: Bel-Art™ F188751000

 View more versions of this product

Catalog No. 14-792-15

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 95mm
    Diameter (Metric) Well 10.8mm
    For Use With (Application) Incubating microtubes in water baths or beakers
    Positions 20,20.0
    For Use With (Equipment) 1000mL Beakers
    Autoclavable Yes,Yes
    Material Polymethylpentene
    Quantity 12/case
    Tube Size 1.5mL
    Holds 1.5mL Tubes
    Product Type Microtube rack
    Height (Metric) 8.1cm
    Height (English) 3.25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit