Bel-Art™ SP Scienceware™ Roxy-M™ Repeating Pipetter

Provides precise, accurate and reliable repetitive pipetting of volumes from 1µL to 5mL

Manufacturer: Bel-Art™ F373000050

 View more versions of this product

Catalog No. 12-948-116

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Compatible Tips 25 and 50mL tip
    Includes High viscosity or high vapor pressure liquids,High viscosity or high vapor pressure liquids
    Material Polypropylene
    Number of Channels 1
    Compatibility 25 and 50mL tip
    Operation Manual

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit