Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models Available on GSA/VA Contract for Federal Government customers only.

A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer:  Bel-Art™ F420721220

 View more versions of this product

Catalog No. 08-647-665


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Copolyester
16.3 in.
16.3 x 13.4 in. (41.4 x 34.1cm)
Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
41.4cm
Chemicals, stains and fine cracks
41° to 104°F
230V
8.9 in.
22.5cm
Vertical
12.4 in.
2
Clear
41.4cm
Side-swinging
8.3 in.
16.3 in.
2.0
Vented adjustable shelves
5° to 40°C
1.16 cu. ft.
13.4 in.
34.1cm
No
31.4cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit