Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models Available on GSA/VA Contract for Federal Government customers only.

A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: Bel-Art™ F420741220

 View more versions of this product

Catalog No. 08-647-680

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 51.8cm
    Autoclavable No
    Height (English) Exterior 20.4 in.
    Color Clear
    Depth (English) 16.3 in.
    Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
    Door Style Side-swinging
    For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
    Height (English) Opening 16.4 in.
    Length (English) 16.3 in.
    Length (Metric) 41.4cm
    Model 4.0
    Resistance Chemicals, stains and fine cracks
    Shelf Type Vented adjustable shelves
    Temperature Range (Metric) 5° to 40°C
    Voltage 230V
    Volume (English) 1.87 cu. ft.
    Width (English) Door 8.9 in.
    Width (English) 13.4 in.
    Width (Metric) Door 22.5cm
    Width (Metric) 34.1cm
    Material Copolyester
    Cabinet Style Vertical
    Shelves 3
    Depth (Metric) 41.4cm
    Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
    Temperature Range (English) 41° to 104°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit