Bel-Art™ SP Scienceware™ Secador™ Auto Desiccator Cabinets: Vertical Models Available on GSA/VA Contract for Federal Government customers only.

A UV light blocking, dry environment with automatic electronic dehumidification

Manufacturer: Bel-Art™ F420721100

 View more versions of this product

Catalog No. 08-647-664

  Check Availability
Add to Cart

    Specifications

    Cabinet Style Vertical
    Height (Metric) Exterior 31.4cm
    Shelves 2
    Autoclavable No
    Dimensions (L x W) 16.3 x 13.4 in. (41.4 x 34.1cm)
    Door Style Side-swinging
    Includes Carrying handles, 2 latches and loops for a padlock or tamper-evident seals, door-mounted hygrometer
    Length (English) 16.3 in.
    Model 2.0
    Resistance Chemicals, stains and fine cracks
    Temperature Range (English) 41° to 104°F
    Volume (English) 1.16 cu. ft.
    Width (English) 13.4 in.
    Material Copolyester
    Height (English) Exterior 12.4 in.
    Color Clear
    Depth (English) 16.3 in.
    Depth (Metric) 41.4cm
    For Use With (Application) Easy and reliable storage of moisture and light sensitive products, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
    Length (Metric) 41.4cm
    Shelf Type Vented adjustable shelves
    Temperature Range (Metric) 5° to 40°C
    Voltage 100V
    Width (Metric) 34.1cm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit