Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Spinbar™ Octagon Rare Earth Magnetic Stir Bar

Rare Earth/Samarium Cobalt magnet provides strong coupling with drive magnets to reduce frequency of spinout

Manufacturer:  Bel-Art™ F371021238

 View more versions of this product

Catalog No. 14-513-510


Add to cart

Description

Description

  • Well-suited for viscous solutions, high speed stirring and extended stirring applications
  • Octagon shape with pivot ring creates strong turbulance with minimal chattering and friction
  • Coated with Teflon™ PTFE
  • Distinctive green color for easy identification and visibility
  • Autoclave safe

Specifications

Specifications

Octagonal
FDA, ISO 9001:2008, SGS
Green
0.5 in.
Stir bar
12.7mm
Yes
PTFE
0.37 in.
Ea.
9.5mm
Samarium Cobalt Magnet
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit