Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Spinfin™ Magnetic Stirring Bars

Agitate liquids in round bottom vessels like test tubes, cylinders and flasks

Manufacturer:  Bel-Art™ F371250058

 View more versions of this product

Catalog No. 14-512-169



Add to cart

Description

Description

  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Does not wobble in vessel
  • Autoclave safe

Certifications

ISO 9001:2008, SGS certification.

Specifications

Specifications

50
16mm
Yes
PTFE
0.62 in.
12.7mm
Stir bar
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008, SGS
White
0.5 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit