Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stack Rack Test Tube Racks
Feature interlocking end plates with handles for secure stacking.
Supplier: Bel-Art™ F188602630
Description
Feature interlocking end plates with handles for secure stacking.
- Polypropylene rack
- Sturdy and chemical resistant
- For tubes up to 10cm (4 in.) long
- Numbered and lettered rows for easy tube identification
- Steam autoclavable at 121°C (250°F)
- With white surface to make color comparisons easy
- Does not shatter or stain
Specifications
Test Tube Rack | |
Tubes (25 to 30 mm) | |
24 |
Autoclavable | |
Polypropylene | |
30 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction