Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless Steel Balance Spoons
Easily transfer small quantities of material
$46.25 - $91.00
Specifications
Product Type | Balance Spoon |
---|---|
For Use With (Application) | Designed to transfer small quantities of material |
Length (English) | 6.7 in. |
Length (Metric) | 17cm |
Disposable | No |
Description
- Square trough-type end
- Holds approximately 1mL
- Spoon end dimensions: 44 x 8.9mm (1.75 x 0.35 in.)
- Length: 17cm (6.7 in.)
F367060000
Made of Stainless-steel
F367070000
Stainless steel with Teflon™ coating
Specifications
Balance Spoon | |
6.7 in. | |
No |
Designed to transfer small quantities of material | |
17cm | |
0.033 oz., 1mL |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title