Bel-Art™ SP Scienceware™ Sterile Eye Wash Solution Stations

Provide effective and immediate eye irrigation by outfitting your workspace with the SP Scienceware™ Sterile Eye Wash Solution Station.

Manufacturer: Bel-Art™ F248790032

 View more versions of this product

Catalog No. 10-029-29

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Eyewash Refill
    Capacity (English) 33.81 oz.
    Capacity (Metric) 1000mL
    Height (English) 7.5 in.
    Height (Metric) 19.05cm
    Width (Metric) 9.04cm
    Capacity 33.81 oz., 1000mL
    Color Natural
    Includes Tamper evident closures
    Material LDPE
    Sterile Yes
    Width (English) 3.56 in.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit