Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Economy Sample Spoons
GSA_VA

Catalog No. 03410631 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
1.25 mL
2.5 mL
5 mL
8 mL
Sterility:
Non-sterile
Sterile
Quantity:
100/Pk.
12/Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Molded high-impact polystyrene for durability and stiffness. Ideal for retrieving small, specific volume samples of powders or liquids.

  • Molded of durable, white high-impact polystyrene for durability and stiffness when sampling packed powders
  • Flat-bottom shape permits use as a weighing boat
  • For one-time use

Order Info

100 individually sterile wrapped spoons or 12 nonsterile spoons per pack

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Spoon
Material Polystyrene
Autoclavable Not Autoclavable
Includes Certificate of processing for sterilization
Bottom Type Flat
Capacity (Metric) 1.25 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance FDA
For Use With (Application) Designed for retrieving small, specific volume samples of powders or liquids and also provides durability and stiffness when sampling packed powders
Quantity 100/Pk.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.