Bel-Art™ SP Scienceware™ Sterileware™ Economy Sample Spoons Available on GSA/VA Contract for Federal Government customers only.

Molded high-impact polystyrene for durability and stiffness. SP Scienceware™ Sterileware™ Economy Sample Spoons are ideal for retrieving small, specific volume samples of powders or liquids.

Manufacturer: Bel-Art™ F367400021

 View more versions of this product

Catalog No. 03-410-636

  Check Availability
Add to Cart

    Specifications

    Sterile No
    Color White
    Bottom Shape Flat
    Capacity 0.04 oz., 1.25mL
    For Use With (Application) Permits quick sampling of specific sizes of dry or liquid measurements and also provides durability and stiffness when sampling packed powders
    Material Polystyrene
    Capacity (English) 0.04 oz.
    Capacity (Metric) 1.25mL
    Product Type Sample Spoon

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit