Bel-Art™ SP Scienceware™ Sterileware™ Economy Sampling Scoops Available on GSA/VA Contract for Federal Government customers only.

An inexpensive and accurate measure for dry or liquid measures

Manufacturer: Bel-Art™ F369330024

 View more versions of this product

Catalog No. 14-245-58

  Check Availability
Add to Cart

    Specifications

    Bottom Shape Flat
    Capacity 8 oz., 250mL
    Color White
    Design One-piece
    Disposable No
    For Use With (Application) Provide quickly and precisely sample fixed volume of dry or liquid material
    Material Polystyrene
    Capacity (English) 8 oz.
    Capacity (Metric) 250mL
    Product Type Sampling scoop

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit