Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
Supplier: Bel-Art™ F369330023
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Scoop | |
Flat | |
125 mL | |
Non-sterile | |
White | |
Provide accurate measure for dry or liquid measures | |
15.9 x 5.6 x 3.2 cm (6¼ x 2³⁄₁₆ x 1¼ in.) | |
1/14 in. | |
3.2 cm | |
4¹³⁄₁₆ in. | |
15.9 cm | |
3.7 cm | |
2³⁄₁₆ in. | |
5.6 cm |
High-impact Polystyrene (FDA Grade) | |
4 oz. | |
Yes | |
One-piece | |
FDA | |
12 | |
1/14 in. | |
3.2 cm | |
6/14 in. | |
1⅝ in. | |
12.2 cm | |
2³⁄₁₆ in. | |
5.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction