Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Sampler Scoops Available on GSA/VA Contract for Federal Government customers only.

Manufactured frm polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

Manufacturer:  Bel-Art™ H369060000

Exact match for part number 369060000

 View more versions of this product

Catalog No. 14-241-10C


Add to cart

Description

Description

Manufactured frm polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.

  • For use with wide-mouth containers
  • One-piece, molded of high-impact polystyrene plastic
  • Remain upright on flat surfaces
  • Can be used as weighing boat
  • Made from FDA grade materials
  • Individually sealed and sterilized
  • For one time use and disposal
  • Capacity/volumes are estimated, not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples
  • Lot stamped for accurate lot tracing
  • Includes a Certificate of Processing for sterilization 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

FDA
Yes
Wide mouth containers
1.93 in.
Certificate of processing for sterilization
7.5 in.
19.1cm
Sterile
5.4cm
250mL
White
Perfect shape and size for taking samples, especially from wide-mouth containers
Extra long
4.9cm
5.31 in.
13.5cm
Polystyrene
2.12 in.
8 oz.
Sampling scoop
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit