Bel-Art™ SP Scienceware™ Sterileware™ Sampling System

High-impact polystyrene plastic scoops with clear detachable snap-on lids

Manufacturer: Bel-Art™ H369220010

 View more versions of this product

Catalog No. 03-990-221

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (English) Bowl 1.125 in.
    Height (Metric) Bowl 2.9cm
    Length (English) Bowl 3.06 in.
    Length (English) 8.062 in.
    Length (Metric) Bowl 7.8cm
    Length (Metric) 20.5cm
    Width (English) Bowl 1.625 in.
    Width (Metric) Bowl 4.1cm
    Certifications/Compliance FDA
    Color White
    For Use With (Application) Designed for one step sterile sampling of dry or slurried material
    Handle Type Extra long
    Includes Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization
    Material Polystyrene
    Sterile Yes
    Capacity (English) 2 oz.
    Capacity (Metric) 60mL
    Product Type Scoop sampling system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit