Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops Available on GSA/VA Contract for Federal Government customers only.

Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall

Manufacturer: Bel-Art™ H369040005

 View more versions of this product

Catalog No. 03-421-601

  Check Availability
Add to Cart

    Specifications

    Height (English) Bowl 1.31 in.
    Height (Metric) Bowl 3.3cm
    Length (English) Bowl 3.68 in.
    Length (Metric) Bowl 9.4cm
    Width (English) Bowl 2 in.
    Width (Metric) Bowl 5.1cm
    Capacity 4 oz., 125mL
    Coating Impregnated with Stainless Steel Powder
    Disposable Yes
    For Use With (Equipment) Metal detection and X-ray equipment
    Handle Type Long
    Includes Certificate of processing for sterilization
    Length (English) Handle 5 in.
    Length (Metric) Handle 12.7cm
    Material Polystyrene Resin
    Capacity (Metric) 125mL
    Product Type Metal and X-Ray Detectable Scoop
    Bottom Shape Flat
    Certifications/Compliance FDA
    Color Black
    For Use With (Application) Prevents potential production contamination, quarantine and recal
    Sterile Yes
    Capacity (English) 4 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit