Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops

Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall

Manufacturer:  Bel-Art™ H369020005

 View more versions of this product

Catalog No. 03-421-300


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Flat
FDA
Black
Prevents potential production contamination, quarantine and recal
Long
3.3cm
3.6 in.
9.1cm
Polystyrene Resin
2 in.
2 oz.
Metal and X-Ray Detectable Scoop
2 oz., 60mL
Impregnated with Stainless Steel Powder
Yes
Metal detection and X-ray equipment
1.125 in.
Certificate of processing for sterilization
5 in.
12.7cm
Yes
5.1cm
60mL
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit