Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Switch-Grid Test Tube Grids
For Switch-Grid test tube racks.
$9.35 - $9.65
Specifications
Product Type | Grid Set |
---|---|
Autoclavable | Autoclavable |
Material | Polycarbonate |
Dimensions (L x W x H) | 12.5 x 4.37 x 2.62 in. |
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity & Availability | |||
S04604
|
Bel-Art™
F187453000/EMD |
Yellow | 12 | Tubes (25 to 30 mm) |
Pack of 4 for $9.65
|
|
|||
S04600
|
Bel-Art™
F187451300/EMD |
Orange | 84 | Tubes (10 to 13 mm) |
Pack of 4 for $9.35
|
|
|||
S04601
|
Bel-Art™
F187451600/EMD |
Blue | 60 | Tubes (13 to 16 mm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Allows students to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in five color-coded grid inserts
- Chemical resistant polyoxymethylene plastic grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
Order Info
Racks are available separately (Cat. Nos. S04595 through -599).
Specifications
Grid Set | |
Autoclavable | |
Polycarbonate | |
12.5 x 4.37 x 2.62 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title