Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Switch-Grid Test Tube Racks
One rack with 25 possible tube size combinations.
Supplier: Bel-Art™ F187450010/EMD
Description
Innovative, split-frame racks hold up to two different sized tubes in the same rack, allowing students to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in five color-coded grid inserts
- Three-tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on lab desk and provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than multiple racks
Order Info
Each rack includes a set of grids in one size; grid sets in alternate sizes can be purchased separately (See Cat. Nos. S04600 through -604). Rack frame overall dimensions: 12 1/2 x 4 3/8 x 2 5/8 in. (31.8L x 11.1W x 6.7cmH).
Specifications
Test Tube Rack | |
Orange | |
Plastic | |
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm) | |
12.5 in. | |
4.37 in. | |
2.62 in. |
Autoclavable | |
Tubes (10 to 13 mm) | |
84 | |
31.8 cm | |
11.1 cm | |
6.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction