Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Switch-Grid Test Tube Racks Products for Science Education

One rack with 25 possible tube size combinations.

Manufacturer:  Bel-Art™ F187450014/EMD

 View more versions of this product

Catalog No. S04599


Add to cart

Description

Description

Innovative, split-frame racks hold up to two different sized tubes in the same rack, allowing students to quickly switch grids to hold other sizes as needed.

  • 10mm to 30mm diameter test tubes fit in five color-coded grid inserts
  • Three-tier rack holds tubes securely in place
  • Rubber feet keep racks from sliding on lab desk and provide secure stacking while in storage
  • Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
  • More compact and less expensive than multiple racks

Order Info

Each rack includes a set of grids in one size; grid sets in alternate sizes can be purchased separately (See Cat. Nos. S04600 through -604). Rack frame overall dimensions: 12 1/2 x 4 3/8 x 2 5/8 in. (31.8L x 11.1W x 6.7cmH).

Specifications

Specifications

12
Yellow
2.62 in.
25 to 30mm Tubes
31.8 cm
4.37 in.
Test Tube Rack
Autoclavable
12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7cm)
6.7 cm
12.5 in.
Plastic
11.1 cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit