Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Tech Pens

Heavy-duty soft tip disposable pens come in seven colors and write on glass, metal, ceramics, plastics, paper and more

Manufacturer:  Bel-Art™ F133840007

 View more versions of this product

Catalog No. 03-410-485


Add to cart

Description

Description

  • Oil-based marking paint resists washing, weathering, mild acids and alkalis
  • Operate within the temperature range of -46™ to +65°C (-50° to +150°F)
  • Withstands autoclaving 121°C (250°F)
  • Mark is approximately 1mm (0.040 in.) wide

Specifications

Specifications

Snap cap
Each
-46 to 65°C
1mm
Yes
Orange
Tech Pen
-50 to 150°F
Soft tip
Yes
Writes on Glass, Metal, Ceramics, Plastics, Paper etc
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit