Bel-Art™ SP Scienceware™ Varipet™ Pipettor Available on GSA/VA Contract for Federal Government customers only.

Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser

Manufacturer: Bel-Art™ F378951100

 View more versions of this product

Catalog No. 13-689-134C

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.5%
    Compatible Tips Luer lock tip
    Includes Polypropylene handle, PTFE plunger, Borosilicate Glass syringe, Chrome plated Steel luer lock fitting,Polypropylene handle, PTFE plunger, Borosilicate Glass syringe, Chrome plated Steel luer lock fitting
    Increments 0.2mL
    Number of Channels 1
    Volume (Metric) 10mL
    Compatibility Luer lock tip
    Operation Manual
    Subdivision 0.2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit