Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Vial, Bottle and Tube Rack

Compact, sturdy vial, bottle and tube rack holds dropping bottles, vials, scintillation vials and other containers.

Manufacturer:  Bel-Art™ H189210000

Catalog No. 11-391-303



Add to cart

Description

Description

  • 12-well rack has 4 wells with open fronts for complete viewing of contents
  • 33mm diameter wells hold containers from 28-32mm
  • Stable, heavy duty polypropylene construction
  • Heat and chemical resistant; autoclavable at 121°C (250°F)
  • Ideal for class or lab
Specifications

Specifications

2 x 6
White
26.7 x 10.2 x 5.3cm (10.5 x 4 x 2.125 in.)
2.125 in.
Containers (28 to 32mm)
26.7 cm
12
4 in.
Rack
Autoclavable
33 mm
Holding dropping bottles, vials, scintillation vials and other containers.
5.3 cm
10.5 in.
Polypropylene
250°F
10.2 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit