Bel-Art™ SP Scienceware™ Vikem™ Microscope Covers Available on GSA/VA Contract for Federal Government customers only.

These transparent vinyl covers protect microscopes, balances and other instruments from dust and spills

Manufacturer: Bel-Art™ F243040000

 View more versions of this product

Catalog No. 22-261311

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 46cm
    Size XL
    Material Transparent Vinyl
    Width (English) 15 in.
    Product Type Microscope Cover
    Height (English) 22 in.
    Height (Metric) 59cm
    Length (English) 19 in.
    Width (Metric) 38cm
    Dimensions (L x W x H) 19 x 15 x 22 in. (46 x 38 x 59cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit