Learn More
Description
- Durable, reusable and easy to snap on or pull off
- Smooth, polypropylene surface allows labeling directly onto the tag with permanent marker, dry-erase marker or a pressure-sensitive adhesive label
- Fits wire-formed items made of 0.125 in. (3mm) or 0.188 in. (5mm) wire
- Chemical resistant and autoclavable at 121°C (250°F)
- W × H × D: 3.5 × 1.5 × 0.125 in. (8.9 × 3.8 × 0.3mm)
Specifications
Specifications
| Product Type | Blank Tag |
| Material | Polypropylene |
| Message | Unprinted |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.81cm |
| Width (English) | 3.5 in. |
| Width (Metric) | 8.89 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.