Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Write-On™ Wide-Mouth Bottles, Color: Translucent
Click to view available options
Capacity:
16 oz., 500 mL
32 oz., 1000 mL
Color:
Translucent
Mouth:
Wide
Description
- Simplify labeling with screened labels, including name identification area, large detail area for contents or safety information, and defined space for date information
- Molded of rugged high-density polyethylene
- Leakproof polypropylene plastic caps
Specifications
Closure Material | Polypropylene |
Closure Size | 28 mm |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Material | HDPE |
Autoclavable | Not Autoclavable |
Mouth | Wide |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction