Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bench Combo Cabinet
SCI_ED

Compact, dual-use cabinet for labs using small quantities of chemicals.

Manufacturer:  SciMatCo SC9041/EMD

Catalog No. S51075


Add to cart

Description

Description

  • Two separate and isolated compartments for separate storage of flammables and acids
  • Each compartment provides a liquid-tight trough to hold accidental spills
  • Compact enough to fit on laboratory bench
  • Made of 1 in. (2.5cm) thick multiple-ply high-density plywood Built-in lock on the flammables side and padlock on the acid side
  • Each side holds up to four 2.5L or sixteen 500mL bottles

Order Info

Exterior dimensions: 14.5D × 31W × 17 in. H (36.8 × 78.4 × 43.2cm)

Compliance

Meets all applicable NFPA and OSHA standards for the storage of flammable liquids.

Specifications

Specifications

Benchtop storage cabinet
14.5 x 31 x 17 in. (37 x 78.7 x 43 cm)
43 cm
2
30 cm
37 cm
Wood (Plywood)
14 in.
Manual-close
Epoxy
Internal Metal lock on the flammable side and a Plastic hasp and padlock on the corrosive side, Wooden door handles
14.75 in.
4 x 1 gal. flammable, 4 x 2.5 L Acid
11.63 x 14 x 14.75 in. (30 x 36 x 37 cm)
78.7 cm
37 cm
36 cm
17 in.
31 in.
Gray
14.5 in.
Flammables
NFPA, OSHA
11.63 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit