Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Benchkote™ Surface Protector Sheets: PROMO

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

Manufacturer:  GE Healthcare 29370802

Catalog No. 12-007-180LR


Add to cart

Description

Description

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications

Specifications

460 x 570mm
Polyethylene
0.75L/m2
460mm
570mm
Suitable for saturation with disinfectant
Surface protector
18 in.
22.5 in.
50 Sheets
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit