Whatman™ Benchkote™ Surface Protectors: PROMO OFFER

Suitable for saturation with disinfectant

Manufacturer: Whatman™ 29180120

 View more versions of this product

Catalog No. 12-007-182BPM

  Check Availability
Add to Cart

    Specifications

    Quantity Each
    Material Polyethylene
    Product Type Benchtop Protector - Roll
    Absorbancy 0.75L/m2
    Length (English) 36 in.
    Length (Metric) 920mm
    Dimensions (L x W) 36 x 164 ft. (920 x 50m)
    For Use With (Application) Suitable for saturation with disinfectant

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit